- 1.625" Shaft, Contact Seals, Setscrew Locking, Regreasable
description
- These flange units incorporate the advantages of foot mounted pillow blocks but are intended for surface mounting, vertical or horizontal, at right angles to the shaft. Bolt holes are spaced for interchangeability.
features
- K-lok shaft locking device
- Combination seal-slinger system
- Rugged one-piece cast iron housing
- Spherically seated bearing insert
- Superior antirotation pin arrangement
- Temperature range from -65 °F to 300 °F
| End Type | Open End |
| Bolt Circle Dia. | 5 53/64 in |
| Duty | Normal-Duty |
| Flange Type | 4-Bolt Flange |
| Bolt Hole Spacing | 4 1/8 in |
| Housing Height | 5 3/8 in |
| Collar Extension | 19/32 in |
| Bolt Hole Size | 9/16 in |
| Mounted Unit Duty | Standard Duty |
| Locking Device | Setscrew Locking Collar |
| Lubrication | Relubricatable |
| Overall Width | 1 25/32 in |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Flange Thickness | 9/16 in |
| Shaft Dia. | 1.625 in |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch |
| Housing Length | 5 3/8 in |
| Housing Construction | One Piece |
| Housing Width | 1 3/16 in |
| Style | 4-Bolt Flange |
| Weight | 3.381 LB |
| EAN or UPC | 662864014014 |

