There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
These flange units incorporate the advantages of foot mounted pillow blocks but are intended for surface mounting, vertical or horizontal, at right angles to the shaft. Bolt holes are spaced for interchangeability.
features
Nylaplate-K seal-slinger system
Rugged one-piece cast iron housing
Centrik-lok shaft locking device
Spherically seated bearing insert
Large diameter balls for high load capacities
Nylon retainers for quiet operation
Conveniently located lube fittings
Superior antirotation pin arrangement
Temperature range from -65 °F to 300 °F
Bearing Design
Non-Expansion
Flange Thickness
0.5625 in
Overall Width
1 47/64 in
Mounted Unit Duty
Standard Duty
Housing Material
Cast Iron
Housing Height
5 1/4 in
Collar Extension
37/64 in
Inch/Metric
Inch
Style
4-Bolt Flange
Duty
Normal-Duty
Bearing Type
Ball Bearing
End Type
Open End
Shaft Dia.
1.5 in
Bolt Hole Size
1/2 in
Housing Length
5 1/4 in
Locking Device
Centrik-Lok® Collar
Lubrication
Relubricatable
Housing Construction
One Piece
Bolt Hole Spacing
4 in
Flange Type
4-Bolt Flange
Housing Width
1 5/32 in
Bolt Circle Dia.
5 21/32 in
Seal Type
Contact Seals
Weight
5.5 LB
EAN or UPC
662864007092
We're here for you
with Service Centers across the country - We have your back