- Ball Bearing Pillow Block
- Normal-Duty
- 1 1/2" Shaft
- Centri-Lok® Collar
- 5 17/32" Bolt Hole Centers
features
- Nylaplate-K seal-slinger system
- Rugged one-piece cast iron housing
- Centrik-lok shaft locking device
- Spherically seated bearing insert
- Large diameter balls for high load capacities
- Nylon retainers for quiet operation
- Conveniently located lube fittings
- Superior antirotation pin arrangement
- Temperature range from -65 °F to 300 °F
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Seal Type | Contact Seals |
| Base Height | 7/8 in |
| Bearing Insert | MB25-1-1/2 |
| Pillow Block Type | Thru-Bolt |
| Housing Material | Cast Iron |
| Base Length | 7 1/4 in |
| Bolt Size | 1/2 in |
| Bolt Hole Spacing Range [Min] | 5 1/32 in |
| Bolt Holes | 2 |
| Inch/Metric | Inch Bore |
| Housing Height | 4 1/8 in |
| Bolt Hole Spacing | 5 17/32 in |
| Lubrication | Relubricatable |
| Housing Width | 1 7/8 in |
| Mounted Unit Duty | Normal-Duty |
| Shaft Dia. | 1.5 in |
| Series | Krown-Regal® Series |
| Base Width | 1 7/8 in |
| Center of Bearing to Front of Inner Ring | 1 3/32 in |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing Range [Max] | 6 1/32 in |
| Bearing Design | Non-Expansion |
| Locking Device | Centrik-Lok® Collar |
| Weight | 4.78 LB |
| EAN or UPC | 662864038997 |

