- Normal-Duty Pillow Block
- 15/16" Shaft
- 1 7/16" Center Line to Base
- 3 7/16" - 4 9/16" Bolt Spacing
- Centrik-Lok® Collar
description
- Standard-duty pillow block with elongated bolt holes allow adjustment to facilitate mounting as well as alignment.
features
- Design reduces three most common causes of bearing failure: seal failure that permits entrance of contaminants or loss of lubricant, insufficient housing strength, and loosening of bearings on rotating shafts
- Elongated bolt holes allow adjustment to facilitate mounting as well as alignment
- Molded lip seal-flinger system
- Rugged one-piece cast iron housing
- Centrik-lok shaft locking device
- Large diameter balls for high load capacities
- Nylon retainers for quiet operation
- Conveniently located lube fittings
- Spherically seated bearing insert with antirotation pin
| Housing Material | Cast Iron |
| Bolt Holes | 2 |
| Bolt Hole Spacing | 4 in |
| Shaft Dia. | 0.9375 in |
| Inch/Metric | Inch Bore |
| Bolt Hole Spacing Range [Max] | 4 9/16 in |
| Base Length | 5 1/2 in |
| Housing Width | 1 1/2 in |
| Bearing Type | Ball Bearing |
| Outer Ring Size | 205 |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing Range [Min] | 3 7/16 in |
| Bearing Insert | KMB45-15/16 |
| Housing Height | 2 13/16 in |
| Length Through Bore | 1.3125 in |
| Center of Bearing to Front of Inner Ring | 3/4 in |
| End Type | Open End |
| Series | Krown-Regal® Series |
| Pillow Block Type | Thru-Bolt |
| Mounted Unit Duty | Normal-Duty |
| Lubrication | Relubricatable |
| Base Height | 19/32 in |
| Locking Device | Centrik-Lok® Collar |
| Seal Type | Contact Seals |
| Bolt Size | 3/8 in |
| Temperature Range [Max] | 225 °F |
| Bearing Design | Non-Expansion |
| Base Width | 1 1/2 in |
| Weight | 1.91 LB |
| EAN or UPC | 662864019774 |

