- Normal-Duty Pillow Block
- 35 mm Shaft
- 1 7/8" Center Line to Base
- 4 9/16" - 5 9/16" Bolt Spacing
- Centrik-Lok® Collar
features
- Design reduces three most common causes of bearing failure: seal failure that permits entrance of contaminants or loss of lubricant, insufficient housing strength, and loosening of bearings on rotating shafts
- Elongated bolt holes allow adjustment to facilitate mounting as well as alignment
- Molded lip seal-flinger system
- Rugged one-piece cast iron housing
- Centrik-lok shaft locking device
- Large diameter balls for high load capacities
- Nylon retainers for quiet operation
- Conveniently located lube fittings
- Spherically seated bearing insert with antirotation pin
| Shaft Dia. | 35 mm |
| Mounted Unit Duty | Normal-Duty |
| Bearing Type | Ball Bearing |
| Housing Height | 3 3/4 in |
| Lubrication | Relubricatable |
| Center of Bearing to Front of Inner Ring | 1 in |
| Housing Construction | 1 Piece |
| Locking Device | Centrik-Lok® Collar |
| Temperature Range [Max] | 225 °F |
| Base Width | 1 7/8 in |
| Pillow Block Type | Thru-Bolt |
| Bolt Size | M12 |
| Inch/Metric | Metric Bore |
| Seal Type | Contact Seals |
| Length Through Bore | 1.6875 in |
| Bolt Holes | 2 |
| Housing Material | Cast Iron |
| Base Length | 6 11/16 in |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Outer Ring Size | 207 |
| Bolt Hole Spacing Range [Max] | 5 9/16 in |
| Bolt Hole Spacing | 5 1/16 in |
| Base Height | 3/4 in |
| Weight | 4.45 LB |
| EAN or UPC | 662864025461 |

