- 2-Bolt Pillow Block
- Ball Bearing
- 1 1/2" Shaft
- 1 15/16" Base to Center
- 5 17/32" Bolt Centers
features
- Design reduces three most common causes of bearing failure: seal failure that permits entrance of contaminants or loss of lubricant, insufficient housing strength, and loosening of bearings on rotating shafts
- Elongated bolt holes allow adjustment to facilitate mounting as well as alignment
- Molded lip seal-flinger system
- Rugged one-piece cast iron housing
- Centrik-lok shaft locking device
- Large diameter balls for high load capacities
- Nylon retainers for quiet operation
- Conveniently located lube fittings
- Spherically seated bearing insert with antirotation pin
| Mounted Unit Duty | Normal-Duty |
| Series | KMB45 |
| Temperature Range [Max] | 275 °F |
| Bearing Design | Non-Expansion |
| Size Code | 208 |
| Housing Material | Cast Iron |
| Bolt Holes | 2 |
| Base Length | 7 1/4 in |
| Bolt Hole Spacing Range [Max] | 6 1/32 in |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 5 17/32 in |
| Locking Device | Centrik-Lok® Collar |
| Shaft Dia. | 1.5 in |
| RPM [Max] | 7500 rpm |
| Pillow Block Type | Thru-Bolt |
| Housing Height | 4 in |
| Housing Construction | 1 Piece |
| Length Through Bore | 1.9375 in |
| Bolt Size | 1/2 in |
| Inch/Metric | Inch Bore |
| Center of Bearing to Front of Inner Ring | 1 3/16 in |
| Outer Ring Size | 208 |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Base Width | 2 1/8 in |
| Seal Type | Free Running |
| Bolt Hole Spacing Range [Min] | 5 1/32 in |
| Temperature Range [Min] | -40 °F |
| Base Height | 7/8 in |
| Weight | 8.5 LB |
| EAN or UPC | 793699349832 |

