- 2-Bolt Pillow Block
- Ball Bearing
- 1 1/8" Shaft
- 1 11/16" Base to Center
- 4 5/8" Bolt Centers
description
- Standard-duty pillow block with elongated bolt holes allow adjustment to facilitate mounting as well as alignment.
features
- Design reduces three most common causes of bearing failure: seal failure that permits entrance of contaminants or loss of lubricant, insufficient housing strength, and loosening of bearings on rotating shafts
- Elongated bolt holes allow adjustment to facilitate mounting as well as alignment
- Molded lip seal-flinger system
- Rugged one-piece cast iron housing
- Centrik-lok shaft locking device
- Large diameter balls for high load capacities
- Nylon retainers for quiet operation
- Conveniently located lube fittings
- Spherically seated bearing insert with antirotation pin
| Bearing Design | Non-Expansion |
| Housing Width | 1 7/8 in |
| End Type | Open End |
| Static Load Rating [Max] | 2200 lbf |
| Bolt Hole Spacing Range [Max] | 5 1/8 in |
| Bearing Type | Ball Bearing |
| Base Height | 21/32 in |
| Bolt Size | 1/2 in |
| Size Code | 206 |
| Locking Device | Centrik-Lok® Collar |
| Bearing Insert | KMB451-18 |
| Temperature Range [Max] | 300 °F, 225 °F |
| Outer Ring Size | 206 |
| Bolt Hole Spacing Range [Min] | 4 1/8 in |
| Bolt Hole Spacing | 4 5/8 in |
| RPM [Max] | 8000 rpm |
| Mounted Unit Duty | Normal-Duty |
| Length Through Bore | 1.5 in |
| Shaft Dia. | 1.125 in |
| Dynamic Load Rating | 5190 lbf |
| Inch/Metric | Inch Bore |
| Pillow Block Type | Thru-Bolt |
| Base Length | 6 1/4 in |
| Bolt Holes | 2 |
| Housing Construction | 1 Piece |
| Series | KMB45 |
| Seal Type | Contact Seals |
| Base Width | 1 7/8 in |
| Housing Material | Cast Iron |
| Housing Height | 3 3/8 in |
| Lubrication | Relubricatable |
| Center of Bearing to Front of Inner Ring | 7/8 in |
| Weight | 7.633 LB |
| EAN or UPC | 662864019835 |

