- Normal-Duty Pillow Block
- 1 3/16" Shaft
- 1 11/16" Center Line to Base
- 4 1/8" - 5 1/8" Bolt Spacing
- Centrik-Lok® Collar
features
- Design reduces three most common causes of bearing failure: seal failure that permits entrance of contaminants or loss of lubricant, insufficient housing strength, and loosening of bearings on rotating shafts
- Elongated bolt holes allow adjustment to facilitate mounting as well as alignment
- Molded lip seal-flinger system
- Rugged one-piece cast iron housing
- Centrik-lok shaft locking device
- Large diameter balls for high load capacities
- Nylon retainers for quiet operation
- Conveniently located lube fittings
- Spherically seated bearing insert with antirotation pin
| Housing Material | Cast Iron |
| Locking Device | Centrik-Lok® Collar |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Housing Height | 3 3/8 in |
| Bolt Hole Spacing Range [Max] | 5 1/8 in |
| Base Width | 1 7/8 in |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 4 5/8 in |
| Center of Bearing to Front of Inner Ring | 7/8 in |
| Temperature Range [Max] | 300 °F |
| Shaft Dia. | 1.1875 in |
| Base Length | 6 1/4 in |
| End Type | Open End |
| Pillow Block Type | Thru-Bolt |
| Housing Construction | 1 Piece |
| Inch/Metric | Inch Bore |
| Bolt Size | 1/2 in |
| Seal Type | Flingers Only, Extremely Free Running (HFF) |
| Bolt Holes | 2 |
| Outer Ring Size | 206 |
| Length Through Bore | 1.5 in |
| Mounted Unit Duty | Normal-Duty |
| Base Height | 21/32 in |
| Weight | 2.86 LB |

