- Normal-Duty Pillow Block
- 2 1/8" Shaft
- 2 1/2" Center Line to Base
- 6 5/16" - 7 1/2" Bolt Spacing
- Centrik-Lok® Collar
features
- Design reduces three most common causes of bearing failure: seal failure that permits entrance of contaminants or loss of lubricant, insufficient housing strength, and loosening of bearings on rotating shafts
- Elongated bolt holes allow adjustment to facilitate mounting as well as alignment
- Molded lip seal-flinger system
- Rugged one-piece cast iron housing
- Centrik-lok shaft locking device
- Large diameter balls for high load capacities
- Nylon retainers for quiet operation
- Conveniently located lube fittings
- Spherically seated bearing insert with antirotation pin
| Center of Bearing to Front of Inner Ring | 1 5/16 in |
| Length Through Bore | 2.1875 in |
| Bearing Design | Non-Expansion |
| Bolt Size | 5/8 in |
| Bolt Hole Spacing | 6 29/32 in |
| Temperature Range [Max] | 225 °F |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Outer Ring Size | 211 |
| Housing Height | 5 in |
| Bolt Holes | 2 |
| Pillow Block Type | Thru-Bolt |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Spacing Range [Min] | 6 5/16 in |
| Bolt Hole Spacing Range [Max] | 7 1/2 in |
| Base Width | 2 3/8 in |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Locking Device | Centrik-Lok® Collar |
| Base Height | 1 in |
| Inch/Metric | Inch Bore |
| Base Length | 8 7/8 in |
| End Type | Open End |
| Housing Construction | 1 Piece |
| Shaft Dia. | 2.125 in |
| Weight | 8.94 LB |
| EAN or UPC | 662864020152 |

