- 2-Bolt Pillow Block
- Ball Bearing
- 2" Shaft
- 2 1/4" Base to Center
- 6 11/32" Bolt Centers
features
- Design reduces three most common causes of bearing failure: seal failure that permits entrance of contaminants or loss of lubricant, insufficient housing strength, and loosening of bearings on rotating shafts
- Elongated bolt holes allow adjustment to facilitate mounting as well as alignment
- Molded lip seal-flinger system
- Rugged one-piece cast iron housing
- Centrik-lok shaft locking device
- Large diameter balls for high load capacities
- Nylon retainers for quiet operation
- Conveniently located lube fittings
- Spherically seated bearing insert with antirotation pin
| Locking Device | Centrik-Lok® Collar |
| Base Width | 2 3/8 in |
| Size Code | 210 |
| Outer Ring Size | 210 |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 6 11/32 in |
| Center of Bearing to Front of Inner Ring | 1 9/32 in |
| Housing Height | 4 9/16 in |
| Pillow Block Type | Thru-Bolt |
| Housing Construction | 1 Piece |
| Shaft Dia. | 2 in |
| Mounted Unit Duty | Normal-Duty |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Bolt Size | 5/8 in |
| Bolt Hole Spacing Range [Max] | 6 27/32 in |
| Base Height | 1 in |
| RPM [Max] | 6400 rpm |
| Housing Material | Cast Iron |
| Base Length | 8 1/4 in |
| End Type | Open End |
| Bolt Holes | 2 |
| Temperature Range [Max] | 300 °F |
| Inch/Metric | Inch Bore |
| Series | KMB45 |
| Seal Type | Free Running |
| Length Through Bore | 2.03125 in |
| Bolt Hole Spacing Range [Min] | 5 27/32 in |
| Weight | 7.16 LB |
| EAN or UPC | 793699310856 |

