- 2-Bolt Pillow Block
- Ball Bearing
- 1 3/16" Shaft
- 1 7/8" Base to Center
- 5 1/16" Bolt Centers
features
- Molded lip seal-flinger system
- Rugged one-piece cast iron housing
- Centrik-lok shaft locking device
- Spherically seated bearing insert with antirotation pin
- Large diameter balls for high load capacities
- Nylon retainers for quiet operation
- Conveniently located lube fittings
- Casting base has elongated holes for mounting bolts to provide interchangeability with other competitive makes, as well as ease of adjustment during installation
| Housing Width | 1 7/8 in |
| Bolt Size | 1/2 in |
| Base Width | 1 7/8 in |
| RPM [Max] | 6850 rpm |
| Bolt Hole Spacing Range [Max] | 5 9/16 in |
| Length Through Bore | 1.6875 in |
| Housing Construction | 1 Piece |
| Temperature Range [Max] | 225 °F |
| Outer Ring Size | 207 |
| Bearing Type | Ball Bearing |
| Base Height | 3/4 in |
| Mounted Unit Duty | Medium-Duty |
| Series | KMB55 |
| Shaft Dia. | 1.1875 in |
| Bolt Holes | 2 |
| End Type | Open End |
| Base Length | 6 11/16 in |
| Seal Type | Contact Seals |
| Pillow Block Type | Thru-Bolt |
| Bearing Insert | KMB551-316 |
| Center of Bearing to Front of Inner Ring | 1 in |
| Housing Material | Cast Iron |
| Size Code | 207 |
| Locking Device | Centrik-Lok® Collar |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Housing Height | 3 3/4 in |
| Bolt Hole Spacing Range [Min] | 4 9/16 in |
| Bolt Hole Spacing | 5 1/16 in |
| Inch/Metric | Inch Bore |
| Weight | 3.88 LB |
| EAN or UPC | 662864022415 |

