- 2-Bolt Pillow Block
- Ball Bearing
- 2 11/16" Shaft
- 3 1/2" Base to Center
- 9 5/16" Bolt Centers
| Shaft Dia. | 2.6875 in |
| Length Through Bore | 3.0625 in |
| Bolt Hole Spacing Range [Min] | 8 1/8 in |
| Lubrication | Relubricatable |
| RPM [Max] | 2700 rpm |
| Bolt Hole Spacing Range [Max] | 10 1/2 in |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Housing Height | 6 29/32 in |
| Series | KMB55 |
| Bolt Size | 7/8 in |
| Size Code | 215 |
| Base Length | 13 in |
| Mounted Unit Duty | Medium-Duty |
| Housing Construction | 1 Piece |
| Housing Material | Cast Iron |
| Locking Device | Centrik-Lok® Collar |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 9 5/16 in |
| Bolt Holes | 2 |
| Base Width | 3 1/2 in |
| Seal Type | Viton Seals w/ Flingers (TFF) |
| Base Height | 1 7/32 in |
| Inch/Metric | Inch Bore |
| Pillow Block Type | Thru-Bolt |
| Weight | 21.7 LB |
| EAN or UPC | 793699711370 |

