- Medium-Duty Pillow Block
- 2" Shaft
- 2 1/2" Center Line to Base
- 6 5/16" - 7 1/2" Bolt Spacing
- Centrik-Lok® Collar
features
- Molded lip seal-flinger system
- Rugged one-piece cast iron housing
- Centrik-lok shaft locking device
- Spherically seated bearing insert with antirotation pin
- Large diameter balls for high load capacities
- Nylon retainers for quiet operation
- Conveniently located lube fittings
- Casting base has elongated holes for mounting bolts to provide interchangeability with other competitive makes, as well as ease of adjustment during installation
| Seal Type | Viton Seals w/ Flingers (E1) |
| Length Through Bore | 2.1875 in |
| Housing Construction | 1 Piece |
| Housing Material | Cast Iron |
| Housing Height | 5 in |
| Inch/Metric | Inch Bore |
| Locking Device | Centrik-Lok® Collar |
| Bolt Hole Spacing Range [Max] | 7 1/2 in |
| Base Width | 2 3/8 in |
| Shaft Dia. | 2 in |
| Temperature Range [Max] | 400 °F |
| Bolt Size | 5/8 in |
| Base Length | 8 7/8 in |
| Base Height | 1 in |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Medium-Duty |
| Bolt Hole Spacing | 6 29/32 in |
| Bearing Design | Non-Expansion |
| Outer Ring Size | 211 |
| Pillow Block Type | Thru-Bolt |
| End Type | Open End |
| Center of Bearing to Front of Inner Ring | 1 5/16 in |
| Lubrication | Relubricatable |
| Bolt Holes | 2 |
| Weight | 8.48 LB |
| EAN or UPC | 793699328844 |

