There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Design reduces three most common causes of bearing failure: seal failure that permits entrance of contaminants or loss of lubricant, insufficient housing strength, and loosening of bearings on rotating shafts
Elongated bolt holes allow adjustment to facilitate mounting as well as alignment
Low shaft height
Molded lip seal-flinger system
Rugged one-piece cast iron housing
Centrik-lok shaft locking device
Large diameter balls for high load capacities
Nylon retainers for quiet operation
Conveniently located lube fittings
Spherically seated bearing insert with antirotation pin
Bolt Hole Spacing Range [Max]
5 9/16 in
Temperature Range [Min]
-40 °F
Lubrication
Relubricatable
Bearing Type
Ball Bearing
Temperature Range [Max]
275 °F
Base Width
1 7/8 in
Inch/Metric
Inch Bore
Shaft Dia.
1.25 in
End Type
Open End
Seal Type
Free Running Seals w/Flingers (MHFF)
Length Through Bore
1.6875 in
Base Length
6 11/16 in
Outer Ring Size
207
Pillow Block Type
Thru-Bolt
Base Height
11/16 in
Housing Material
Cast Iron
Housing Height
3 11/16 in
Bolt Size
1/2 in
Center of Bearing to Front of Inner Ring
1 in
Bolt Holes
2
Housing Construction
1 Piece
Mounted Unit Duty
Normal-Duty
Locking Device
Centrik-Lok® Collar
Bolt Hole Spacing
5 1/16 in
Bearing Design
Non-Expansion
Weight
3.78 LB
EAN or UPC
793699281392
We're here for you
with Service Centers across the country - We have your back