There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Standard-duty pillow block with low shaft height and elongated holes to allow adjustment to facilitate mounting as well as alignment.
features
Design reduces three most common causes of bearing failure: seal failure that permits entrance of contaminants or loss of lubricant, insufficient housing strength, and loosening of bearings on rotating shafts
Elongated bolt holes allow adjustment to facilitate mounting as well as alignment
Low shaft height
Molded lip seal-flinger system
Rugged one-piece cast iron housing
Centrik-lok shaft locking device
Large diameter balls for high load capacities
Nylon retainers for quiet operation
Conveniently located lube fittings
Spherically seated bearing insert with antirotation pin
Inch/Metric
Inch Bore
Bearing Design
Non-Expansion
Housing Material
Cast Iron
Bolt Hole Spacing
4 5/8 in
Lubrication
Relubricatable
RPM [Max]
8000 rpm
Base Width
1 7/8 in
Housing Width
1 7/8 in
Bolt Size
1/2 in
Pillow Block Type
Thru-Bolt
Housing Construction
1 Piece
Center of Bearing to Front of Inner Ring
7/8 in
Bolt Holes
2
Housing Height
3 1/4 in
Bearing Type
Ball Bearing
Locking Device
Centrik-Lok® Collar
Bearing Insert
KMB451-14S
Mounted Unit Duty
Normal-Duty
Base Height
17/32 in
Seal Type
Contact Seals
Base Length
6 1/4 in
Outer Ring Size
206
Shaft Dia.
1.25 in
Series
KMB45
Temperature Range [Max]
225 °F
End Type
Open End
Bolt Hole Spacing Range [Max]
5 1/8 in
Size Code
206
Length Through Bore
1.5 in
Weight
2.73 LB
EAN or UPC
662864020428
We're here for you
with Service Centers across the country - We have your back