There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Standard-duty pillow block with low shaft height and elongated holes to allow adjustment to facilitate mounting as well as alignment.
features
Design reduces three most common causes of bearing failure: seal failure that permits entrance of contaminants or loss of lubricant, insufficient housing strength, and loosening of bearings on rotating shafts
Elongated bolt holes allow adjustment to facilitate mounting as well as alignment
Low shaft height
Molded lip seal-flinger system
Rugged one-piece cast iron housing
Centrik-lok shaft locking device
Large diameter balls for high load capacities
Nylon retainers for quiet operation
Conveniently located lube fittings
Spherically seated bearing insert with antirotation pin
Pillow Block Type
Thru-Bolt
Housing Height
4 1/4 in
Outer Ring Size
210
Housing Width
2 3/8 in
Base Width
2 3/8 in
Bolt Size
5/8 in
Length Through Bore
2.03125 in
RPM [Max]
4800 rpm
Base Length
8 1/4 in
Mounted Unit Duty
Normal-Duty
Bearing Insert
KMB451-1516
Bolt Hole Spacing Range [Min]
5.84375
Locking Device
Centrik-Lok® Collar
Bearing Design
Non-Expansion
Seal Type
Contact Seals
Inch/Metric
Inch Bore
Bolt Hole Spacing Range [Max]
6 27/32 in
Shaft Dia.
1.9375 in
Housing Material
Cast Iron
Housing Construction
1 Piece
Center of Bearing to Front of Inner Ring
1 9/32 in
Bolt Holes
2
Series
KMB45
Bearing Type
Ball Bearing
Size Code
210
Lubrication
Relubricatable
Temperature Range [Max]
225 °F
Base Height
15/16 in
Bolt Hole Spacing
6 11/32 in
End Type
Open End
Weight
7.44 LB
EAN or UPC
662864020565
We're here for you
with Service Centers across the country - We have your back