There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Standard-duty pillow block with low shaft height and elongated holes to allow adjustment to facilitate mounting as well as alignment.
features
Design reduces three most common causes of bearing failure: seal failure that permits entrance of contaminants or loss of lubricant, insufficient housing strength, and loosening of bearings on rotating shafts
Elongated bolt holes allow adjustment to facilitate mounting as well as alignment
Low shaft height
Molded lip seal-flinger system
Rugged one-piece cast iron housing
Centrik-lok shaft locking device
Large diameter balls for high load capacities
Nylon retainers for quiet operation
Conveniently located lube fittings
Spherically seated bearing insert with antirotation pin
Bolt Size
1/2 in
Bolt Hole Spacing
4 5/8 in
Bearing Type
Ball Bearing
Housing Construction
1 Piece
Bolt Hole Spacing Range [Max]
5 1/8 in
Inch/Metric
Inch Bore
Shaft Dia.
1.125 in
Base Height
17/32 in
Bolt Holes
2
Seal Type
Contact Seals
End Type
Open End
Bolt Hole Spacing Range [Min]
4 1/8 in
Length Through Bore
1.5 in
Housing Width
1 7/8 in
Base Width
1 7/8 in
Pillow Block Type
Thru-Bolt
RPM [Max]
8000 rpm
Locking Device
Centrik-Lok® Collar
Lubrication
Relubricatable
Housing Material
Cast Iron
Temperature Range [Max]
225 °F
Base Length
6 1/4 in
Bearing Insert
KMB451-18
Outer Ring Size
206
Size Code
206
Center of Bearing to Front of Inner Ring
7/8 in
Series
KMB45
Mounted Unit Duty
Normal-Duty
Housing Height
3 1/4 in
Bearing Design
Non-Expansion
Weight
2.73 LB
EAN or UPC
662864020398
We're here for you
with Service Centers across the country - We have your back