There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Design reduces three most common causes of bearing failure: seal failure that permits entrance of contaminants or loss of lubricant, insufficient housing strength, and loosening of bearings on rotating shafts
Elongated bolt holes allow adjustment to facilitate mounting as well as alignment
Low shaft height
Molded lip seal-flinger system
Rugged one-piece cast iron housing
Centrik-lok shaft locking device
Large diameter balls for high load capacities
Nylon retainers for quiet operation
Conveniently located lube fittings
Spherically seated bearing insert with antirotation pin
Outer Ring Size
208
Center of Bearing to Front of Inner Ring
1 3/16 in
Lubrication
Relubricatable
Inch/Metric
Inch Bore
Bolt Holes
2
Base Height
7/8 in
Size Code
208
Bearing Design
Non-Expansion
Series
KMB45
Housing Height
4 in
Seal Type
Contact Seals
Bolt Hole Spacing Range [Max]
6 1/32 in
Mounted Unit Duty
Normal-Duty
Base Width
2 1/8 in
Pillow Block Type
Thru-Bolt
Base Length
7 1/4 in
End Type
Open End
Housing Material
Cast Iron
Bearing Type
Ball Bearing
Locking Device
Centrik-Lok® Collar
Length Through Bore
1.9375 in
Bolt Hole Spacing Range [Min]
5 1/32 in
Housing Construction
1 Piece
Shaft Dia.
1.625 in
Bolt Size
1/2 in
Temperature Range [Max]
225 °F
RPM [Max]
6000 rpm
Bolt Hole Spacing
5 17/32 in
Weight
5.11 LB
EAN or UPC
662864020503
We're here for you
with Service Centers across the country - We have your back