- 2-Bolt Pillow Block
- Ball Bearing
- 1" Shaft
- 1 5/16" Base to Center
- 4" Bolt Centers
description
- Standard-duty pillow block with low shaft height and elongated holes to allow adjustment to facilitate mounting as well as alignment.
features
- Design reduces three most common causes of bearing failure: seal failure that permits entrance of contaminants or loss of lubricant, insufficient housing strength, and loosening of bearings on rotating shafts
- Elongated bolt holes allow adjustment to facilitate mounting as well as alignment
- Low shaft height
- Molded lip seal-flinger system
- Rugged one-piece cast iron housing
- Centrik-lok shaft locking device
- Large diameter balls for high load capacities
- Nylon retainers for quiet operation
- Conveniently located lube fittings
- Spherically seated bearing insert with antirotation pin
| Bearing Type | Ball Bearing |
| Housing Width | 1 1/2 in |
| Seal Type | Contact Seals |
| Bearing Insert | KMB451 |
| Length Through Bore | 1.3125 in |
| Size Code | 205 |
| Lubrication | Relubricatable |
| Dynamic Load Rating | 3490 lbf |
| Bolt Size | 3/8 in |
| Shaft Dia. | 1 in |
| Bolt Holes | 2 |
| Pillow Block Type | Thru-Bolt |
| End Type | Open End |
| Base Height | 15/32 in |
| Housing Height | 2 11/16 in |
| Bearing Design | Non-Expansion |
| Series | KMB45 |
| Outer Ring Size | 205 |
| Bolt Hole Spacing Range [Min] | 3 7/16 in |
| Bolt Hole Spacing Range [Max] | 4 9/16 in |
| Housing Construction | 1 Piece |
| Base Length | 5 1/2 in |
| Locking Device | Centrik-Lok® Collar |
| Temperature Range [Max] | 300 °F, 225 °F |
| RPM [Max] | 9600 rpm |
| Mounted Unit Duty | Normal-Duty |
| Base Width | 1 1/2 in |
| Bolt Hole Spacing | 4 in |
| Housing Material | Cast Iron |
| Inch/Metric | Inch Bore |
| Static Load Rating [Max] | 1560 lbf |
| Center of Bearing to Front of Inner Ring | 3/4 in |
| Weight | 1.74 LB |
| EAN or UPC | 662864020350 |

