There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Design reduces three most common causes of bearing failure: seal failure that permits entrance of contaminants or loss of lubricant, insufficient housing strength, and loosening of bearings on rotating shafts
Elongated bolt holes allow adjustment to facilitate mounting as well as alignment
Low shaft height
Molded lip seal-flinger system
Rugged one-piece cast iron housing
Centrik-lok shaft locking device
Large diameter balls for high load capacities
Nylon retainers for quiet operation
Conveniently located lube fittings
Spherically seated bearing insert with antirotation pin
Base Height
1 in
Mounted Unit Duty
Normal-Duty
Housing Height
5 1/2 in
Base Length
9 5/8 in
Center of Bearing to Front of Inner Ring
1 9/16 in
Pillow Block Type
Thru-Bolt
Base Width
2 3/4 in
Bolt Hole Spacing Range [Max]
8 5/32 in
Housing Material
Cast Iron
Bearing Design
Non-Expansion
End Type
Open End
Bearing Type
Ball Bearing
Length Through Bore
2.5625 in
Temperature Range [Max]
225 °F
Lubrication
Relubricatable
Outer Ring Size
212
Locking Device
Centrik-Lok® Collar
Bolt Holes
2
Shaft Dia.
2.25 in
Bolt Size
5/8 in
Inch/Metric
Inch Bore
Seal Type
Contact Seals
Bolt Hole Spacing Range [Min]
6 29/32 in
Housing Construction
1 Piece
Bolt Hole Spacing
7 17/32 in
Weight
11.71 LB
EAN or UPC
662864020633
We're here for you
with Service Centers across the country - We have your back