There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Design reduces three most common causes of bearing failure: seal failure that permits entrance of contaminants or loss of lubricant, insufficient housing strength, and loosening of bearings on rotating shafts
Elongated bolt holes allow adjustment to facilitate mounting as well as alignment
Low shaft height
Molded lip seal-flinger system
Rugged one-piece cast iron housing
Centrik-lok shaft locking device
Large diameter balls for high load capacities
Nylon retainers for quiet operation
Conveniently located lube fittings
Spherically seated bearing insert with antirotation pin
Bearing Type
Ball Bearing
Housing Height
4 15/16 in
Inch/Metric
Inch Bore
Base Height
15/16 in
Shaft Dia.
2 in
Bolt Hole Spacing
6 29/32 in
Seal Type
Free Running Flingers Only (FF)
Bolt Hole Spacing Range [Max]
7 1/2 in
Bearing Design
Non-Expansion
Center of Bearing to Front of Inner Ring
1 5/16 in
Lubrication
Relubricatable
End Type
Open End
Base Length
8 7/8 in
Bolt Hole Spacing Range [Min]
6 5/16 in
Housing Construction
1 Piece
Bolt Size
5/8 in
Pillow Block Type
Thru-Bolt
Mounted Unit Duty
Normal-Duty
Base Width
2 3/8 in
Special Features
Free Running Applications or Applications Over 400 °F (FF)
Housing Material
Cast Iron
Outer Ring Size
211
Length Through Bore
2.1875 in
Locking Device
Centrik-Lok® Collar
Bolt Holes
2
Weight
8.64 LB
EAN or UPC
662864026185
We're here for you
with Service Centers across the country - We have your back