There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
These flange units incorporate the advantages of foot mounted pillow blocks but are intended for surface mounting, vertical or horizontal, at right angles to the shaft. Bolt holes are spaced for interchangeability.
features
Nylaplate-K seal-slinger system
Rugged one-piece cast iron housing
Centrik-lok shaft locking device
Spherically seated bearing insert
Large diameter balls for high load capacities
Nylon retainers for quiet operation
Conveniently located lube fittings
Superior antirotation pin arrangement
Temperature range from -65 °F to 300 °F
Flange Type
2-Bolt Flange
Bearing Design
Non-Expansion
Flange Thickness
0.5625 in
Locking Device
Centrik-Lok® Collar
Bolt Hole Spacing
5 1/8 in
Overall Width
1 3/4 in
Housing Length
6 1/8 in
Lubrication
Relubricatable
Housing Material
Cast Iron
Seal Type
Contact Seals
Duty
Normal-Duty
Shaft Dia.
1.25 in
Bolt Circle Dia.
5 1/8 in
Housing Width
1 9/32 in
Inch/Metric
Inch
Housing Construction
One Piece
Bearing Type
Ball Bearing
Style
2-Bolt Flange
Housing Height
3 11/16 in
Mounted Unit Duty
Standard Duty
End Type
Open End
Weight
4.987 LB
EAN or UPC
662864020862
We're here for you
with Service Centers across the country - We have your back