There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
These flange units incorporate the advantages of foot mounted pillow blocks but are intended for surface mounting, vertical or horizontal, at right angles to the shaft. Bolt holes are spaced for interchangeability.
features
Nylaplate-K seal-slinger system
Rugged one-piece cast iron housing
Centrik-lok shaft locking device
Spherically seated bearing insert
Large diameter balls for high load capacities
Nylon retainers for quiet operation
Conveniently located lube fittings
Superior antirotation pin arrangement
Temperature range from -65 °F to 300 °F
Housing Width
29/32 in
Housing Construction
One Piece
Duty
Normal-Duty
Mounted Unit Duty
Standard Duty
Housing Length
3 in
Bolt Circle Dia.
3 in
Flange Type
4-Bolt Flange
Lubrication
Relubricatable
Seal Type
Contact Seals
Bearing Design
Non-Expansion
Collar Extension
19/64 in
Bearing Type
Ball Bearing
Bolt Hole Size
3/8 in
Overall Width
1 13/64 in
Inch/Metric
Inch
Bolt Hole Spacing
2 1/8 in
Flange Thickness
7/16 in
Shaft Dia.
0.5 in
Housing Height
3 in
Locking Device
Centrik-Lok® Collar
Housing Material
Cast Iron
End Type
Open End
Style
4-Bolt Flange
Weight
1.21 LB
EAN or UPC
662864021104
We're here for you
with Service Centers across the country - We have your back