There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
These flange units incorporate the advantages of foot mounted pillow blocks but are intended for surface mounting, vertical or horizontal, at right angles to the shaft. Bolt holes are spaced for interchangeability.
features
Nylaplate-K seal-slinger system
Rugged one-piece cast iron housing
Centrik-lok shaft locking device
Spherically seated bearing insert
Large diameter balls for high load capacities
Nylon retainers for quiet operation
Conveniently located lube fittings
Superior antirotation pin arrangement
Temperature range from -65 °F to 300 °F
Bearing Type
Ball Bearing
Inch/Metric
Inch
Flange Type
4-Bolt Flange
Seal Type
Contact Seals
Flange Thickness
0.4375 in
Bearing Design
Non-Expansion
Housing Construction
One Piece
Duty
Normal-Duty
Locking Device
Centrik-Lok® Collar
Overall Width
1 9/32 in
Bolt Hole Spacing
2 1/2 in
Housing Length
3 3/8 in
Collar Extension
11/32 in
End Type
Open End
Shaft Dia.
0.75 in
Housing Material
Cast Iron
Bolt Hole Size
3/8 in
Housing Height
3 3/8 in
Style
4-Bolt Flange
Lubrication
Relubricatable
Mounted Unit Duty
Standard Duty
Bolt Circle Dia.
3.536 in
Housing Width
15/16 in
Weight
1.56 LB
EAN or UPC
662864021159
We're here for you
with Service Centers across the country - We have your back