There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
These flange units incorporate the advantages of foot mounted pillow blocks but are intended for surface mounting, vertical or horizontal, at right angles to the shaft. Bolt holes are spaced for interchangeability.
features
Nylaplate-K seal-slinger system
Rugged one-piece cast iron housing
Centrik-lok shaft locking device
Spherically seated bearing insert
Large diameter balls for high load capacities
Nylon retainers for quiet operation
Conveniently located lube fittings
Superior antirotation pin arrangement
Temperature range from -65 °F to 300 °F
Bearing Design
Non-Expansion
Duty
Normal-Duty
Mounted Unit Duty
Standard Duty
Lubrication
Relubricatable
Housing Length
3 3/4 in
Locking Device
Centrik-Lok® Collar
Collar Extension
23/64 in
Style
4-Bolt Flange
Housing Construction
One Piece
Flange Type
4-Bolt Flange
Housing Material
Cast Iron
Housing Height
3 3/4 in
Overall Width
1 25/64 in
Bolt Hole Spacing
2 3/4 in
Inch/Metric
Inch
Shaft Dia.
1 in
Bolt Hole Size
7/16 in
Bearing Type
Ball Bearing
Seal Type
Contact Seals
Flange Thickness
0.53125 in
Housing Width
1 1/32 in
Bolt Circle Dia.
3 7/8 in
End Type
Open End
Weight
1.98 LB
EAN or UPC
662864021197
We're here for you
with Service Centers across the country - We have your back