- 1/2" Shaft Size
- 40 mm OD
- 63/64" Overall Width
- 13 mm Outer Ring Width
- Contact Seals
features
- Centrik-lok shaft locking device
- Spherically seated bearing insert
- Nylon retainers for quiet operation
- Superior antirotation pin arrangement
- Temperature range from -65 °F to 300 °F
| Outer Ring Size | 203 |
| Rolling Element | Ball Bearing |
| Lubrication | Relubricatable |
| Locking Device | Centrik-Lok® Collar |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 13 mm |
| Duty | Standard-Duty |
| Overall Width | 63/64 in |
| Temperature Range [Max] | 225 °F |
| I.D. | 0.5 in |
| Inch/Metric | Inch Bore |
| Seal Type | Contact Seals |
| Length Through Bore | 0.984375 in |
| O.D. | 40 mm |
| Bore Type | Round Bore |
| Enclosure | Double Sealed |
| Bearing Type | Ball Bearing |
| Material | Steel |
| Weight | 0.27 LB |
| EAN or UPC | 662864018463 |

