- 1 1/2" Shaft Size
- 80 mm OD
- 1 9/16" Overall Width
- 22 mm Outer Ring Width
- Contact Seals
features
- Centrik-lok shaft locking device
- Spherically seated bearing insert
- Nylon retainers for quiet operation
- Superior antirotation pin arrangement
- Temperature range from -65 °F to 300 °F
| Temperature Range [Min] | -40 °F |
| Locking Device | Centrik-Lok® Collar |
| Rolling Element | Ball Bearing |
| Lubrication | Relubricatable |
| Inch/Metric | Inch Bore |
| Outer Ring Width | 22 mm |
| O.D. | 80 mm |
| Outer Ring Size | 208 |
| Duty | Standard-Duty |
| Length Through Bore | 1.5625 in |
| Bearing Type | Ball Bearing |
| I.D. | 1.5 in |
| Enclosure | Double Sealed |
| Overall Width | 1 9/16 in |
| Temperature Range [Max] | 225 °F |
| Seal Type | Contact Seals |
| Bore Type | Round Bore |
| Material | Steel |
| Weight | 1.522 LB |
| EAN or UPC | 662864018685 |

