- 1 1/4" Shaft Size
- 62 mm OD
- 1 19/64" Overall Width
- 18 mm Outer Ring Width
- Contact Seals
| I.D. | 1.25 in |
| Outer Ring Size | 206 |
| Material | Steel |
| Seal Type | Contact Seals |
| Special Features | Black Oxide Coated (PEN) |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Rolling Element | Ball Bearing |
| Bore Type | Round Bore |
| O.D. | 62 mm |
| Outer Ring Width | 18 mm |
| Enclosure | Double Sealed |
| Duty | Standard-Duty |
| Overall Width | 1 19/64 in |
| Locking Device | Centrik-Lok® Collar |
| Inch/Metric | Inch Bore |
| Temperature Range [Min] | -40 °F |
| Length Through Bore | 1.29688 in |
| Temperature Range [Max] | 225 °F |
| Weight | 0.71 LB |
| EAN or UPC | 662864033831 |

