- 1 1/8" Shaft Size
- 62 mm OD
- 1 19/64" Overall Width
- 18 mm Outer Ring Width
- Contact Seals
features
- Centrik-lok shaft locking device
- Spherically seated bearing insert
- Nylon retainers for quiet operation
- Superior antirotation pin arrangement
- Temperature range from -65 °F to 300 °F
| Outer Ring Width | 18 mm |
| Temperature Range [Min] | -40 °F |
| Seal Type | Contact Seals |
| O.D. | 62 mm |
| Temperature Range [Max] | 225 °F |
| Length Through Bore | 1.29688 in |
| I.D. | 1.125 in |
| Bore Type | Round Bore |
| Rolling Element | Ball Bearing |
| Locking Device | Centrik-Lok® Collar |
| Enclosure | Double Sealed |
| Lubrication | Relubricatable |
| Duty | Standard-Duty |
| Bearing Type | Ball Bearing |
| Material | Steel |
| Overall Width | 1 19/64 in |
| Inch/Metric | Inch Bore |
| Outer Ring Size | 206 |
| Weight | 0.7 LB |
| EAN or UPC | 662864018616 |

