- 1 3/4" Shaft Size
- 85 mm OD
- 1 19/32" Overall Width
- 22 mm Outer Ring Width
- Contact Seals
| Duty | Standard-Duty |
| Special Features | Black Oxide Coated (PEN) |
| Enclosure | Double Sealed |
| Seal Type | Contact Seals |
| Locking Device | Centrik-Lok® Collar |
| Rolling Element | Ball Bearing |
| Bearing Type | Ball Bearing |
| Temperature Range [Min] | -40 °F |
| Lubrication | Relubricatable |
| Outer Ring Width | 22 mm |
| Length Through Bore | 1.59375 in |
| I.D. | 1.75 in |
| O.D. | 85 mm |
| Bore Type | Round Bore |
| Temperature Range [Max] | 225 °F |
| Outer Ring Size | 209 |
| Material | Steel |
| Overall Width | 1 19/32 in |
| Inch/Metric | Inch Bore |
| Weight | 1.55 LB |
| EAN or UPC | 662864034418 |

