- 1 5/16" Shaft Size
- 72 mm OD
- 1 15/32" Overall Width
- 19 mm Outer Ring Width
- Contact Seals
features
- Centrik-lok shaft locking device
- Spherically seated bearing insert
- Nylon retainers for quiet operation
- Superior antirotation pin arrangement
- Temperature range from -65 °F to 300 °F
| Enclosure | Double Sealed |
| Duty | Standard-Duty |
| Seal Type | Contact Seals |
| Length Through Bore | 1.46875 in |
| O.D. | 72 mm |
| Material | Steel |
| Rolling Element | Ball Bearing |
| I.D. | 1.3125 in |
| Bearing Type | Ball Bearing |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 225 °F |
| Overall Width | 1 15/32 in |
| Outer Ring Size | 207 |
| Locking Device | Centrik-Lok® Collar |
| Lubrication | Relubricatable |
| Outer Ring Width | 19 mm |
| Inch/Metric | Inch Bore |
| Weight | 1.13 LB |
| EAN or UPC | 662864040211 |

