- 2 3/16" Shaft Size
- 100 mm OD
- 1 3/4" Overall Width
- 25 mm Outer Ring Width
- Contact Seals
features
- Centrik-lok shaft locking device
- Spherically seated bearing insert
- Nylon retainers for quiet operation
- Superior antirotation pin arrangement
- Temperature range from -65 °F to 300 °F
| Length Through Bore | 1.75 in |
| Outer Ring Size | 211 |
| Seal Type | Contact Seals |
| Locking Device | Centrik-Lok® Collar |
| Material | Steel |
| Outer Ring Width | 25 mm |
| Inch/Metric | Inch Bore |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 225 °F |
| Bearing Type | Ball Bearing |
| Overall Width | 1 3/4 in |
| Rolling Element | Ball Bearing |
| Lubrication | Relubricatable |
| I.D. | 2.1875 in |
| Duty | Standard-Duty |
| Enclosure | Double Sealed |
| Bore Type | Round Bore |
| O.D. | 100 mm |
| Weight | 2.24 LB |
| EAN or UPC | 662864018814 |

