- 2" Shaft Size
- 90 mm OD
- 1 41/64" Overall Width
- 22 mm Outer Ring Width
- Contact Seals
| O.D. | 90 mm |
| Outer Ring Width | 22 mm |
| Enclosure | Double Sealed |
| Seal Type | Contact Seals |
| Overall Width | 1 41/64 in |
| Bore Type | Round Bore |
| Inch/Metric | Inch Bore |
| Locking Device | Centrik-Lok® Collar |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Outer Ring Size | 210 |
| Temperature Range [Max] | 225 °F |
| Rolling Element | Ball Bearing |
| Length Through Bore | 1.64063 in |
| Special Features | Black Oxide Coated (PEN) |
| Temperature Range [Min] | -40 °F |
| Duty | Standard-Duty |
| I.D. | 2 in |
| Material | Steel |
| Weight | 1.66 LB |
| EAN or UPC | 662864031943 |

