- 2 7/16" Shaft Size
- 125 mm OD
- 2 5/64" Overall Width
- 1.1545" Outer Ring Width
- Contact Seals
| Lubrication | Relubricatable |
| Duty | Medium-Duty |
| Bore Type | Round Bore |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Overall Width | 2 5/64 in |
| Enclosure | Double Sealed |
| Rolling Element | Ball Bearing |
| Inch/Metric | Inch Bore |
| O.D. | 125 mm |
| I.D. | 2.4375 in |
| Locking Device | Centrik-Lok® Collar |
| Temperature Range [Max] | 225 °F |
| Outer Ring Width | 1.1545 in |
| Outer Ring Size | 214 |
| Length Through Bore | 2.07813 in |
| Material | Steel |
| Temperature Range [Min] | -40 °F |
| Weight | 4.67 LB |
| EAN or UPC | 662864019422 |

