- 1 1/16" Shaft Size
- 62 mm OD
- 1 1/2" Overall Width
- 18 mm Outer Ring Width
- Free Running Flingers Only (FF)
| Rolling Element | Ball Bearing |
| Lubrication | Relubricatable |
| Material | Steel |
| Length Through Bore | 1.5 in |
| Bore Type | Round Bore |
| Bearing Type | Ball Bearing |
| Enclosure | Double Sealed |
| Outer Ring Size | 206 |
| Seal Type | Free Running Flingers Only (FF) |
| O.D. | 62 mm |
| Locking Device | Centrik-Lok® Collar |
| Overall Width | 1 1/2 in |
| Inch/Metric | Inch Bore |
| I.D. | 1.0625 in |
| Duty | Standard-Duty |
| Outer Ring Width | 18 mm |
| Weight | 0.82 LB |
| EAN or UPC | 662864032810 |

