- 1 1/4" Shaft Size
- 72 mm OD
- 1 11/16" Overall Width
- 19 mm Outer Ring Width
- Flingers Only, Extremely Free Running (HFF)
| Material | Steel |
| Length Through Bore | 1.6875 in |
| Rolling Element | Ball Bearing |
| Locking Device | Centrik-Lok® Collar |
| Seal Type | Flingers Only, Extremely Free Running (HFF) |
| I.D. | 1.25 in |
| Outer Ring Size | 207 |
| Bearing Type | Ball Bearing |
| Duty | Standard-Duty |
| Bore Type | Round Bore |
| Lubrication | Relubricatable |
| Enclosure | Double Sealed |
| Outer Ring Width | 19 mm |
| O.D. | 72 mm |
| Inch/Metric | Inch Bore |
| Overall Width | 1 11/16 in |
| Weight | 1.18 LB |
| EAN or UPC | 793699281477 |

