- 2 11/16" Shaft Size
- 130 mm OD
- 3 1/16" Overall Width
- 1.1835" Outer Ring Width
- Contact Seals
features
- Centrik-lok shaft locking device
- Spherically seated bearing insert
- Nylon retainers for quiet operation
- Superior antirotation pin arrangement
- Temperature range from -65 °F to 300 °F
| Outer Ring Width | 1.1835 in |
| Temperature Range [Min] | -40 °F |
| Seal Type | Contact Seals |
| Inch/Metric | Inch Bore |
| Rolling Element | Ball Bearing |
| O.D. | 130 mm |
| Material | Steel |
| Bore Type | Round Bore |
| Duty | Medium-Duty |
| Bearing Type | Ball Bearing |
| Length Through Bore | 3.0625 in |
| Temperature Range [Max] | 225 °F |
| Locking Device | Centrik-Lok® Collar |
| Overall Width | 3 1/16 in |
| Outer Ring Size | 215 |
| Enclosure | Double Sealed |
| I.D. | 2.6875 in |
| Lubrication | Relubricatable |
| Weight | 6.12 LB |
| EAN or UPC | 662864019644 |

