- 2 1/2" Shaft Size
- 125 mm OD
- 2 3/4" Overall Width
- 1.1545" Outer Ring Width
- Contact Seals
features
- Centrik-lok shaft locking device
- Spherically seated bearing insert
- Nylon retainers for quiet operation
- Superior antirotation pin arrangement
- Temperature range from -65 °F to 300 °F
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Temperature Range [Max] | 300 °F, 225 °F |
| Rolling Element | Ball Bearing |
| Dynamic Load Rating | 15620 lbf |
| Locking Device | Centrik-Lok® Collar |
| Bore Type | Round Bore |
| Duty | Medium-Duty |
| Material | Steel |
| Inch/Metric | Inch Bore |
| I.D. | 2.5 in |
| Bearing Type | Ball Bearing |
| Outer Ring Size | 214 |
| Overall Width | 2 3/4 in |
| Length Through Bore | 2.75 in |
| Outer Ring Width | 1.1545 in |
| Enclosure | Double Sealed |
| Static Load Rating [Max] | 8615 lbf |
| O.D. | 125 mm |
| Temperature Range [Min] | -65 °F, -40 °F |
| Weight | 5.45 LB |
| EAN or UPC | 662864019637 |

