- 3 1/2" Shaft Size
- 160 mm OD
- 3 25/32" Overall Width
- 1.3945" Outer Ring Width
- Contact Seals
features
- Centrik-lok shaft locking device
- Spherically seated bearing insert
- Nylon retainers for quiet operation
- Superior antirotation pin arrangement
- Temperature range from -65 °F to 300 °F
| Bore Type | Round Bore |
| Lubrication | Relubricatable |
| Enclosure | Double Sealed |
| Temperature Range [Max] | 225 °F |
| Material | Steel |
| Duty | Medium-Duty |
| Outer Ring Size | 218 |
| Temperature Range [Min] | -40 °F |
| Seal Type | Contact Seals |
| Locking Device | Centrik-Lok® Collar |
| Bearing Type | Ball Bearing |
| Overall Width | 3 25/32 in |
| Length Through Bore | 3.78125 in |
| Inch/Metric | Inch Bore |
| O.D. | 160 mm |
| Outer Ring Width | 1.3945 in |
| I.D. | 3.5 in |
| Rolling Element | Ball Bearing |
| Weight | 10.0 LB |
| EAN or UPC | 662864019699 |

