There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Piloted flange units provide an accurately machined piloted diameter adjacent to the mounting face to position the unit in a close fitting bore in the mounting surface.
features
Nylaplate-K seal-slinger system
Rugged one-piece cast iron housing
Centrik-lok shaft locking device
Spherically seated bearing insert
Large diameter balls for high load capacities
Nylon retainers for quiet operation
Conveniently located lube fittings
Superior antirotation pin arrangement
Temperature range from -65 °F to 300 °F
Flange Type
4-Bolt Piloted Flange
Housing Material
Cast Iron
Duty
Normal-Duty
Shaft Dia.
1.4375 in
Bolt Hole Spacing
2.916816 in
End Type
Open End
Seal Type
Contact Seals
Pilot Diameter
3.375 in
Locking Device
Centrik-Lok® Collar
Mounted Unit Duty
Standard Duty
Lubrication
Relubricatable
Style
4-Bolt Piloted Flange
Bearing Type
Ball Bearing
Inch/Metric
Inch
Housing Construction
One Piece
Bolt Circle Dia.
4 1/8 in
Bearing Design
Non-Expansion
Weight
3.35 LB
EAN or UPC
662864040495
We're here for you
with Service Centers across the country - We have your back