There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Rugged one-piece cast iron housings
These bearings have heavier cast iron housings than previous designs. The KROWN REGAL foot-mounted pillow blocks and flange mounts are built to withstand heavy loading, shock and external vibration. Finishes are highly
Centrik-lok shaft locking device
Large diameter balls for high load capacities
Nylon retainers for quiet operation
Conveniently located lube fittings
Spherically seated bearing insert with antirotation pin
Pillow Block Type
Tapped Base
Shaft Dia.
0.625 in
Outer Ring Size
203
Locking Device
Centrik-Lok® Collar
Bolt Hole Spacing Range [Max]
2 in
Bolt Hole Spacing
2 in
Housing Material
Cast Iron
Base Width
1 5/16 in
Bearing Type
Ball Bearing
Housing Height
2 13/32 in
Bearing Design
Non-Expansion
Base Length
2 7/8 in
Seal Type
Contact Seals
Temperature Range [Max]
225 °F
End Type
Open End
Length Through Bore
0.984375 in
Bolt Size
3/8-16
Inch/Metric
Inch Bore
Lubrication
Relubricatable
Bolt Holes
2
Mounted Unit Duty
Normal-Duty
Housing Construction
1 Piece
Base Height
N/A
Weight
1.05 LB
EAN or UPC
662864039154
We're here for you
with Service Centers across the country - We have your back