MB Manufacturing
KTBC251-58L
KTBC25 Series Krown-Regal® Standard-Duty Tapped Base Pillow Block
Item #104000446
- Normal-Duty Tapped Base Pillow Block
- 1 5/8" Shaft
- 2 1/8" Center Line to Base
- 3 3/4" Bolt Spacing
- Centrik-Lok® Collar
features
- Molded lip seal-flinger system
- Rugged one-piece cast iron housing
- Centrik-lok shaft locking device
- Large diameter balls for high load capacities
- Nylon retainers for quiet operation
- Conveniently located lube fittings
- Spherically seated bearing insert with antirotation pin
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Bolt Hole Spacing Range [Max] | 3 3/4 in |
| Mounted Unit Duty | Normal-Duty |
| Center of Bearing to Front of Inner Ring | 1 1/8 in |
| Shaft Dia. | 1.625 in |
| End Type | Open End |
| Bearing Insert | MB25-1-5/8L |
| Base Height | N/A |
| Length Through Bore | 1.59375 in |
| Housing Width | 2 in |
| Locking Device | Centrik-Lok® Collar |
| Outer Ring Size | 209 |
| Temperature Range [Max] | 225 °F |
| Base Width | 2 in |
| Bolt Holes | 2 |
| Bearing Design | Non-Expansion |
| Base Length | 5 in |
| Pillow Block Type | Tapped Base |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Min] | 3 3/4 in |
| Bolt Size | 1/2-13 |
| Inch/Metric | Inch Bore |
| Bearing Type | Ball Bearing |
| Housing Construction | 1 Piece |
| Housing Height | 4 1/4 in |
| Bolt Hole Spacing | 3 3/4 in |
| Series | Krown-Regal® Series |
| Weight | 4.84 LB |
| EAN or UPC | 662864039314 |
