- 25 mm Shaft Size
- 52 mm OD
- 1 11/64" Overall Width
- 15 mm Outer Ring Width
- Contact Seals
features
- K-lok shaft locking device
- Spherically seated bearing insert
- Nylon retainers for quiet operation
- Superior antirotation pin arrangement
- Temperature range from -65 °F to 300 °F
| Bearing Type | Ball Bearing |
| Temperature Range [Max] | 225 °F |
| Rolling Element | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Enclosure | Double Sealed |
| Outer Ring Width | 15 mm |
| Outer Ring Size | 205 |
| I.D. | 25 mm |
| O.D. | 52 mm |
| Temperature Range [Min] | -40 °F |
| Material | Steel |
| Overall Width | 1 11/64 in |
| Seal Type | Contact Seals |
| Duty | Standard-Duty |
| Bore Type | Round Bore |
| Length Through Bore | 1.17188 in |
| Inch/Metric | Metric Bore |
| Lubrication | Relubricatable |
| Weight | 0.399 LB |
| EAN or UPC | 662864027137 |

