- 3/4" Shaft Size
- 47 mm OD
- 1 1/8" Overall Width
- 15 mm Outer Ring Width
- Flingers Only, Extremely Free Running (HFF)
features
- K-lok shaft locking device
- Spherically seated bearing insert
- Nylon retainers for quiet operation
- Superior antirotation pin arrangement
| O.D. | 47 mm |
| Outer Ring Width | 15 mm |
| Rolling Element | Ball Bearing |
| Duty | Standard-Duty |
| Length Through Bore | 1.125 in |
| I.D. | 0.75 in |
| Material | Steel |
| Lubrication | Relubricatable |
| Seal Type | Flingers Only, Extremely Free Running (HFF) |
| Locking Device | Setscrew Locking Collar |
| Enclosure | Double Sealed |
| Inch/Metric | Inch Bore |
| Bearing Type | Ball Bearing |
| Outer Ring Size | 204 |
| Overall Width | 1 1/8 in |
| Bore Type | Round Bore |
| Weight | 0.33 LB |

