- 1 11/16" Shaft Size
- 85 mm OD
- 1 49/64" Overall Width
- 22 mm Outer Ring Width
- Viton Seals w/Flingers (E1)
| Material | Steel |
| Bore Type | Round Bore |
| Temperature Range [Max] | 400 °F |
| Rolling Element | Ball Bearing |
| I.D. | 1.6875 in |
| Overall Width | 1 49/64 in |
| Lubrication | Relubricatable |
| Seal Type | Viton Seals w/ Flingers (E1) |
| Outer Ring Width | 22 mm |
| Inch/Metric | Inch Bore |
| Enclosure | Double Sealed |
| Duty | Standard-Duty |
| Length Through Bore | 1.76563 in |
| O.D. | 85 mm |
| Outer Ring Size | 209 |
| Locking Device | Setscrew Locking Collar |
| Bearing Type | Ball Bearing |
| Weight | 1.43 LB |
| EAN or UPC | 793699300635 |

