- 1 1/2" Shaft Size
- 80 mm OD
- 1 21/32" Overall Width
- 22 mm Outer Ring Width
- Flingers Only, Extremely Free Running (HFF)
features
- K-lok shaft locking device
- Spherically seated bearing insert
- Nylon retainers for quiet operation
- Superior antirotation pin arrangement
| Bore Type | Round Bore |
| Duty | Standard-Duty |
| Length Through Bore | 1.65625 in |
| Seal Type | Flingers Only, Extremely Free Running (HFF) |
| Material | Steel |
| Outer Ring Width | 22 mm |
| Lubrication | Relubricatable |
| Outer Ring Size | 208 |
| Enclosure | Double Sealed |
| I.D. | 1.5 in |
| Rolling Element | Ball Bearing |
| Bearing Type | Ball Bearing |
| O.D. | 80 mm |
| Locking Device | Setscrew Locking Collar |
| Overall Width | 1 21/32 in |
| Inch/Metric | Inch Bore |
| Weight | 1.27 LB |

