- 1 1/2" Shaft Size
- 80 mm OD
- 1 21/32" Overall Width
- 22 mm Outer Ring Width
- Viton Seals w/Flingers (TFF)
| Bore Type | Round Bore |
| Overall Width | 1 21/32 in |
| Seal Type | Viton Seals w/ Flingers (TFF) |
| I.D. | 1.5 in |
| Inch/Metric | Inch Bore |
| Material | Steel |
| Length Through Bore | 1.65625 in |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Rolling Element | Ball Bearing |
| Enclosure | Double Sealed |
| Locking Device | Setscrew Locking Collar |
| Outer Ring Size | 208 |
| Duty | Standard-Duty |
| Outer Ring Width | 22 mm |
| O.D. | 80 mm |
| Weight | 0.46 LB |

