- 1 1/4" Shaft Size
- 62 mm OD
- 1 11/32" Overall Width
- 18 mm Outer Ring Width
- Viton Seals w/Flingers (E1)
| Bore Type | Round Bore |
| Temperature Range [Max] | 400 °F |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Viton Seals w/ Flingers (E1) |
| Overall Width | 1 11/32 in |
| Length Through Bore | 1.34375 in |
| O.D. | 62 mm |
| Material | Steel |
| Duty | Standard-Duty |
| Outer Ring Size | 206 |
| Bearing Type | Ball Bearing |
| I.D. | 1.25 in |
| Outer Ring Width | 18 mm |
| Rolling Element | Ball Bearing |
| Inch/Metric | Inch Bore |
| Enclosure | Double Sealed |
| Lubrication | Relubricatable |
| Weight | 0.59 LB |

