- 1 1/4" Shaft Size
- 62 mm OD
- 1 11/32" Overall Width
- 18 mm Outer Ring Width
- Free Running Seals w/Flingers (MHFF)
features
- K-lok shaft locking device
- Spherically seated bearing insert
- Nylon retainers for quiet operation
- Superior antirotation pin arrangement
| Overall Width | 1 11/32 in |
| Temperature Range [Max] | 275 °F |
| Lubrication | Relubricatable |
| Locking Device | Setscrew Locking Collar |
| Material | Steel |
| Outer Ring Width | 18 mm |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Seal Type | Free Running Seals w/Flingers (MHFF) |
| Length Through Bore | 1.34375 in |
| Duty | Standard-Duty |
| Rolling Element | Ball Bearing |
| Outer Ring Size | 206 |
| Enclosure | Double Sealed |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch Bore |
| I.D. | 1.25 in |
| O.D. | 62 mm |
| Weight | 1.0 LB |

