- 1 3/16" Shaft Size
- 62 mm OD
- 1 11/32" Overall Width
- 18 mm Outer Ring Width
- Viton Seals w/Flingers (E1)
features
- K-lok shaft locking device
- Spherically seated bearing insert
- Nylon retainers for quiet operation
- Superior antirotation pin arrangement
| Inch/Metric | Inch Bore |
| Material | Steel |
| Rolling Element | Ball Bearing |
| Bore Type | Round Bore |
| Duty | Standard-Duty |
| Temperature Range [Max] | 400 °F |
| Length Through Bore | 1.34375 in |
| O.D. | 62 mm |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Outer Ring Size | 206 |
| Enclosure | Double Sealed |
| Seal Type | Viton Seals w/ Flingers (E1) |
| Locking Device | Setscrew Locking Collar |
| I.D. | 1.1875 in |
| Overall Width | 1 11/32 in |
| Outer Ring Width | 18 mm |
| Weight | 0.62 LB |

